Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 630 1077ZA
OPTIBELT PU TIMING BELT T5 630 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 630
rubix:
104A8857
manufacturer :
T5 630 1077ZA
ean:
4014486019490
Technical specifications
Profile
t5
Primitive length
630
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 630 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
630
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
126
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 545 25
OPTIBELT 25 AT10 / 700 AP 1892154
GATES PU TIMING BELT PU T5 475 25
OPTIBELT PU TIMING BELT T10 720 1077ZA
OPTIBELT 20 AT10 / 1360 1989196
OPTIBELT 10 AT10 / 560 AP 1910206
OPTIBELT T10 1250 3277ZA PU TIMING BELT 32T10/1250
GATES PU TIMING BELT PU T5 280 75
OPTIBELT 8 T5 / 860 1749341
GATES PU TIMING BELT PU T5 900 12 *IC*
GATES PU TIMING BELT PU AT5 340 50
OPTIBELT 50 AT10 / 1300 1967178
OPTIBELT PU TIMING BELT AT5 660 1677ZA
GATES 7762-80608 DL PU T5 600 32
GATES PU TIMING BELT PU T10 1750 25