Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 630 1677ZA
OPTIBELT PU TIMING BELT T5 630 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 630
rubix:
104A8858
manufacturer :
T5 630 1677ZA
ean:
4014486019513
Technical specifications
Profile
T5
Primitive length
630
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 630 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
630
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
126
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.53
excl. VAT
/
Each
£
19.84
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1150 10 *IC*
OPTIBELT 6 AT5 / 1050 AP 1546198
OPTIBELT DT5 590 3277ZA PU TIMING BELT 32DT5/590
OPTIBELT T10 1610 1077ZA PU TIMING BELT 10T10/1610
GATES PU TIMING BELT PU AT10 500 16 *IC*
GATES PU TIMING BELT PU T10 370 20
GATES 7762-29428 PU T5 425 32
GATES PU TIMING BELT PU T10 2250 20
GATES PU TIMING BELT PU T2.5 650 4
GATES 7762-90804 DL PU T10 800 20
OPTIBELT 25 DT5 / 650 AP 1850654
GATES PU T2.5 420 16 PU TIMING BELT 16T2.5/420
OPTIBELT 8 T5 / 515 1762606
OPTIBELT 20 DT5 / 1100 AP 1953881
OPTIBELT 20 T10 / 750 AP 1893675