Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/640
OPTIBELT PU TIMING BELT 6T5/640
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 640
rubix:
100A1964
manufacturer :
T5 640 677ZA
ean:
4014486019551
Technical specifications
Profile
T5
Primitive length
640
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
640
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
128
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 920 25
GATES PU TIMING BELT PU T5 900 4
OPTIBELT AT10 920 2077ZA PU TIMING BELT 20AT10/920
OPTIBELT PU TIMING BELT T10 530 2077ZA
OPTIBELT 50 T10 / 690 AP 1988988
OPTIBELT 25 AT5 / 545 AP 1938243
GATES PU TIMING BELT PU T5 620 10 *IC*
OPTIBELT PU TIMING BELT T10 2250 2577ZA
GATES 7762-10272 PU T2.5 277.5 6
OPTIBELT 32 AT10 / 1360 AP 1917380
OPTIBELT PU TIMING BELT T10 660 5077ZA
GATES PU TIMING BELT PU AT5 225 25
GATES 7762-20838 PU T5 850 4
GATES PU TIMING BELT SLEEVE T10-690 380
OPTIBELT T10 1780 1077ZA PU TIMING BELT 10T10/1780