Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/650
OPTIBELT PU TIMING BELT 8T5/650
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 650
rubix:
100A0877
manufacturer :
T5 650 877ZA
ean:
4014486019643
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/650
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 420 8
OPTIBELT PU TIMING BELT 8T5/295
OPTIBELT 25 DT10 / 630 AP 1663665
GATES PU TIMING BELT PU T2.5 330 6
GATES PU AT10 1010 25 TIMING BELT
GATES PU TIMING BELT PU T5-700-75
GATES PU TIMING BELT PU T5 780 4
OPTIBELT 6 AT5 / 255 AP 1993982
GATES PU TIMING BELT PU T5 620 75
OPTIBELT 12 T5 / 280 AP 1946507
OPTIBELT 25 AT10 / 1400 AP 1967288
OPTIBELT 25 T5 / 340 AP 1993681
GATES PU TIMING BELT PU AT5 750 75
OPTIBELT 16 DT10 / 1420 AP 1868229
OPTIBELT T10 960 1277ZA PU TIMING BELT 12T10/960