Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 650 1277ZA
OPTIBELT PU TIMING BELT T5 650 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 650
rubix:
106A3637
manufacturer :
T5 650 1277ZA
ean:
4014486019667
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 650 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT10 660 2577ZA PU TIMING BELT 25DT10/660
OPTIBELT 50 AT10 / 1300 1967178
GATES PU TIMING BELT PU T10 970 16
OPTIBELT PU TIMING BELT 6AT5/610
OPTIBELT DT10 1210 2577ZA PU TIMING BELT 25DT10/1210
OPTIBELT 16 AT5 / 330 AP 1958949
GATES PU TIMING BELT PU T10 440 20
GATES PU TIMING BELT 10T2.5/317.5
GATES PU TIMING BELT 8T2.5/780
OPTIBELT 8 T5 / 650 AP 1844752
OPTIBELT 8 T5 / 400 AP 1624817
GATES 7762-31201 PU T10 1200 10
OPTIBELT AT10 920 1677ZA PU TIMING BELT 16AT10/920
GATES DBL PU TIMING BELT DL PU T10 1610 25
OPTIBELT 10 DT5 / 700 1990396