Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/675
OPTIBELT PU TIMING BELT 6T5/675
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 675
rubix:
100A0047
manufacturer :
T5 675 677ZA
ean:
4014486019797
Technical specifications
Profile
T5
Primitive length
675
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/675
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
675
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
135
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.15
excl. VAT
/
Each
£
9.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 575 75
GATES 7762-80654 DL PU T5 650 12
OPTIBELT T10 660 1277ZA PU TIMING BELT 12T10/660
GATES PU TIMING BELT PU T10 970 16
GATES PU TIMING BELT 32T10/910:GATES
OPTIBELT DT10 1420 1077ZA PU TIMING BELT 10DT10/1420
GATES PU TIMING BELT PU T5 185 25
GATES PU TIMING BELT PU T10 1150 12 *IC*
GATES PU TIMING BELT PU T2.5-540-25
OPTIBELT 10 AT10 / 610 AP 1868680
OPTIBELT AT10 730 5077ZA PU TIMING BELT 50AT10/730
GATES 7762-91301 DL PU T10 1300 10
OPTIBELT 12 T25 / 250 1076298
OPTIBELT DT10 660 1677ZA PU TIMING BELT 16DT10/660
OPTIBELT 32 AT10 / 1200 AP 1859410