Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 690 1077ZA
OPTIBELT PU TIMING BELT T5 690 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 690
rubix:
104A8863
manufacturer :
T5 690 1077ZA
ean:
4014486019896
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 690 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
690
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.23
excl. VAT
/
Each
£
14.68
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT5 / 720 AP 1828513
GATES PU TIMING BELT PU T5 1315 16
OPTIBELT T5 330 2077ZA PU TIMING BELT 20T5/330
GATES PU TIMING BELT PU T2.5 600 10
GATES PU T5 525 380 7761-20525 SINGLE SIDED SYNCHRONOUS BELT
GATES PU TIMING BELT PU T5 220 12 *IC*
OPTIBELT 8 AT5 / 200 AP 1616487
OPTIBELT 4 T25 / 160 AP 1531928
GATES PU TIMING BELT PU AT5 975 75
OPTIBELT 32 AT10 / 1360 1887978
OPTIBELT 16 T5 / 480 AP 1807058
OPTIBELT 16 T5 / 260 AP 1913022
GATES PU TIMING BELT PU AT5 825 25
OPTIBELT T2,5 180 1077ZA PU TIMING BELT 10T2.5/180
OPTIBELT 32 AT10 / 1280 1900119