Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 690 2077ZA
OPTIBELT PU TIMING BELT T5 690 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 690
rubix:
106A3634
manufacturer :
T5 690 2077ZA
ean:
4014486019926
Technical specifications
Profile
T5
Primitive length
690
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 690 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
690
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
138
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.28
excl. VAT
/
Each
£
24.34
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT AT5 750 2577ZA PU TIMING BELT 25AT5/750
OPTIBELT T10 1150 1277ZA PU TIMING BELT 12T10/1150
OPTIBELT PU TIMING BELT 6AT5/610
OPTIBELT T10 920 1077ZA PU TIMING BELT 10T10/920
GATES PU TIMING BELT PU T10 410 32
OPTIBELT PU TIMING BELT T5 525 1277ZA
GATES PU TIMING BELT PU T2.5 915 50
GATES PU TIMING BELT PU T5 1315 20
OPTIBELT 20 T10 / 2250 AP 1890086
GATES PU TIMING BELT PU T5-450-8
OPTIBELT DT5 480 1677ZA PU TIMING BELT 16DT5/480
GATES 7762-10260 PU T2.5 210 50
OPTIBELT 20 T5 / 165 AP 1998948
OPTIBELT 50 T10 / 1210 AP 1829924
OPTIBELT 20 T5 / 500 AP 1862271