Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 700 1077ZA
OPTIBELT PU TIMING BELT T5 700 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 700
rubix:
104A5334
manufacturer :
T5 700 1077ZA
ean:
4014486019971
Technical specifications
Profile
T5
Primitive length
700
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 700 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
700
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 010010230703 T5 975 25 MEGAPOWER2 BELT STEEL CORD
OPTIBELT AT5 1050 1677ZA PU TIMING BELT 16AT5/1050
OPTIBELT PU TIMING BELT T10 410 1677ZA
GATES PU TIMING BELT PU AT5 720 75
GATES PU TIMING BELT PU T5 390 8
OPTIBELT 32 DT5 / 700 AP 1922325
OPTIBELT 50 T10 / 680 AP 1878041
GATES PU TIMING BELT PU T5 650 10 *IC*
GATES PU TIMING BELT PU T2.5 480 4
OPTIBELT 6 AT5 / 200 AP 1878652
OPTIBELT AT10 960 1677ZA PU TIMING BELT 16AT10/960
OPTIBELT 12 AT10 / 1720 1901925
OPTIBELT 10 AT10 / 1500 AP 1825604
GATES PU TIMING BELT PU T5 660 16
GATES PU TIMING BELT PU T5 330 75