Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 700
rubix:
104A5335
manufacturer :
T5 700 1277ZA
ean:
4014486019988
Technical specifications
Profile
T5
Primitive length
700
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
700
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.13
excl. VAT
/
Each
£
16.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 600 16
GATES PU TIMING BELT PU T5 225 20
OPTIBELT 20 T10 / 880 AP 1978173
OPTIBELT 16 AT5 / 330 AP 1958949
OPTIBELT DT10 1350 5077ZA PU TIMING BELT 50DT10/1350
OPTIBELT 20 AT10 / 1940 AP 1996897
OPTIBELT 50 DT10 / 1200 1940071
GATES PU TIMING BELT PU AT10 1010 50
OPTIBELT T10 1960 3277ZA PU TIMING BELT 32T10/1960
OPTIBELT PU TIMING BELT T5 455 1677ZA
OPTIBELT 8 T5 / 860 AP 1803302
OPTIBELT DT10 660 2577ZA PU TIMING BELT 25DT10/660
GATES PU TIMING BELT PU T5 1075 8
OPTIBELT 6 T5 / 850 AP 1651878
GATES 7762-50759 PU AT5 750 12