Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 700 2077ZA PU TIMING BELT 20T5/700
OPTIBELT T5 700 2077ZA PU TIMING BELT 20T5/700
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 700
rubix:
104A5337
manufacturer :
T5 700 2077ZA
ean:
4014486020007
Technical specifications
Profile
T5
Primitive length
700
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 700 2077ZA PU TIMING BELT 20T5/700
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
700
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.54
excl. VAT
/
Each
£
24.65
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 T10 / 1050 1855214
OPTIBELT 25 T10 / 1050 1877685
GATES PU TIMING BELT PU T5 1100 20
GATES PU TIMING BELT PU T10 970 10 *IC*
OPTIBELT 12 T10 / 1250 AP 1707331
GATES PU TIMING BELT PU AT5 390 12
GATES 7762-29304 PU T5 300 12
GATES PU AT10 1080 32 TIMING BELT
OPTIBELT 25 T5 / 815 AP 1981082
OPTIBELT 12 DT5 / 900 1809170
OPTIBELT T10 1440 2077ZA PU TIMING BELT 20T10/1440
OPTIBELT PU TIMING BELT 8AT5/750
OPTIBELT 50 T10 / 800 AP 1812146
GATES PU TIMING BELT PU T5 330 8
OPTIBELT 12 T5 / 590 AP 1617717