Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 725 1677ZA 16 T5/725 TIMING BELT
OPTIBELT T5 725 1677ZA 16 T5/725 TIMING BELT
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 725
rubix:
233A9938
manufacturer :
T5 725 1677ZA
ean:
4014486020151
Technical specifications
Profile
T5
Primitive length
725
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 725 1677ZA 16 T5/725 TIMING BELT
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
725
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
145
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.01
excl. VAT
/
Each
£
20.41
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 AT5 / 300 AP 1530107
GATES PU TIMING BELT PU AT10 960 50
GATES PU TIMING BELT PU T10-1440-32
GATES PU TIMING BELT PU AT10 660 20
OPTIBELT PU TIMING BELT AT5 780 2577ZA
GATES PU TIMING BELT PU T10-450-50
GATES PU TIMING BELT PU T5 245 50
OPTIBELT 10 T5 / 330 AP 1980915
OPTIBELT PU TIMING BELT 20T10/780
GATES PU TIMING BELT PU AT5 1500 20
OPTIBELT PU TIMING BELT AT5 545 2577ZA
OPTIBELT 10 AT10 / 580 1735523
GATES PU TIMING BELT PU T5 940 6
OPTIBELT T10 1500 5077ZA PU TIMING BELT 50T10/1500
GATES PU TIMING BELT PU T5 245 8