Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 725 2577ZA
OPTIBELT PU TIMING BELT T5 725 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 725
rubix:
105A2821
manufacturer :
T5 725 2577ZA
ean:
4014486020175
Technical specifications
Profile
t5
Primitive length
725
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 725 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
725
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
145
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.04
excl. VAT
/
Each
£
28.85
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T10 750 50 PU TIMING BELT 50T10/750
GATES PU TIMING BELT PU T10 1300 16
OPTIBELT 20 T10 / 350 AP 1939072
OPTIBELT T10 1050 5077ZA 50T10/1050 T10/1050 BELT 50MM WIDE
OPTIBELT DT10 980 2077ZA PU TIMING BELT 20DT10/980
GATES PU TIMING BELT PU T2.5 145 25
GATES PU TIMING BELT PU T10 1880 10 *IC*
GATES PU TIMING BELT PU T2.5 200 4
GATES PU TIMING BELT PU T10 1110 16
GATES PU TIMING BELT PU AT5 300 16
OPTIBELT 8 T5 / 165 AP 1985577
OPTIBELT 10 T5 / 515 AP 1575639
GATES PU TIMING BELT PU AT10 700 16
OPTIBELT 20 AT5 / 455 AP 1619862
OPTIBELT 6 AT3 / 351 1027304