Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/815
OPTIBELT PU TIMING BELT 8T5/815
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 815
rubix:
100A0308
manufacturer :
T5 815 877ZA
ean:
4014486020441
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/815
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 DT10 / 840 AP 1880715
GATES PU TIMING BELT PU AT10 500 20
OPTIBELT 20 DT5 / 300 AP 1753636
GATES 7762-10252 PU T2.5 210 6
OPTIBELT 8 DT5 / 750 AP 1965100
GATES PU TIMING BELT PU T5 500 10
OPTIBELT 50 AT10 / 660 AP 1659048
OPTIBELT PU TIMING BELT AT10 980 2577ZA
GATES PU TIMING BELT PU T2.5 330 12
OPTIBELT T10 1350 1677ZA PU TIMING BELT 16T10/1350
OPTIBELT 12 T5 / 320 AP 1904872
OPTIBELT 32 T10 / 810 AP 1872195
OPTIBELT 20 T5 / 545 AP 1930044
OPTIBELT PU TIMING BELT DT5 515 3277ZA
GATES PU AT5 225 8 PU TIMING BELT AT5-225-8