Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 815 2077ZA
OPTIBELT PU TIMING BELT T5 815 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 815
rubix:
104A5641
manufacturer :
T5 815 2077ZA
ean:
4014486020489
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 815 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.10
excl. VAT
/
Each
£
26.52
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T2,5 290 677ZA
GATES 7762-61868 PU AT10 1860 75
GATES PU TIMING BELT PU AT10 700 16
GATES PU TIMING BELT PU AT10 1400 75
GATES PU TIMING BELT PU T5 610 8
OPTIBELT DT10 1880 1077ZA PU TIMING BELT 10DT10/1880
GATES 7762-80657 DL PU T5 650 25
GATES PU T5 500 4 PU TIMING BELT 4T5/500
GATES PU T5 350 32 PU TIMING BELT 32T5/350
GATES PU TIMING BELT PU T5 590 10 *IC*
OPTIBELT 25 T5 / 700 AP 1859967
GATES 7762-31102 PU T10 1100 16
GATES PU TIMING BELT PU T5 525 4
GATES PU TIMING BELT PU T10 610 20
GATES PU TIMING BELT PU T10 1300 12 *IC*