Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 860 1802000
OPTIBELT 10 T5 / 860 1802000
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 860
rubix:
265A9763
manufacturer :
T5 860 1077ZA
ean:
4014486020694
Technical specifications
Profile
T5
Primitive length
860
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 860 1802000
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
860
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
172
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T25 / 230 AP 1546974
OPTIBELT 6 T5 / 1140 1940836
GATES PU TIMING BELT 4T2.5/177.5
GATES 7762-20854 PU T5 850 16
OPTIBELT T5 220 1277ZA PU TIMING BELT 12T5/220
OPTIBELT 50 T10 / 530 AP 1855457
GATES PU TIMING BELT PU AT10 800 32
GATES DBL PU TIMING BELT DL PU T10 630 12 *IC*
GATES PU TIMING BELT PU T10 1750 10 *IC*
OPTIBELT 10 T10 / 1800 1900746
GATES PU TIMING BELT PU AT10 780 50
OPTIBELT 20 T5 / 375 AP 1981817
GATES PU TIMING BELT PU T5 1075 6
GATES 7762-29421 PU T5 425 6
OPTIBELT 10 AT10 / 700 1639041