Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 860 1814629
OPTIBELT 12 T5 / 860 1814629
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 860
rubix:
265A9866
manufacturer :
T5 860 1277ZA
ean:
4014486020700
Technical specifications
Profile
T5
Primitive length
860
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 860 1814629
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
860
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
172
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 1440 AP 1878598
GATES PU TIMING BELT PU T10 890 50
OPTIBELT 12 T5 / 575 AP 1856963
GATES 7762-21003 PU T5 1000 10
GATES PU TIMING BELT PU T10 1400 25
OPTIBELT AT10 1080 1677ZA PU TIMING BELT 16AT10/1080
GATES PU TIMING BELT PU T5 840 4
OPTIBELT DT10 260 1277ZA PU TIMING BELT 12DT10/260
OPTIBELT 10 T10 / 1200 1882415
OPTIBELT 12 T5 / 420 AP 1859983
GATES 7762-50711 PU AT5 710 10
GATES PU TIMING BELT PU AT10 1320 75
GATES PU TIMING BELT PU T5 260 25
GATES PU TIMING BELT PU T5-450-4
GATES PU TIMING BELT PU T5 550 75