Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 990 1277ZA
OPTIBELT PU TIMING BELT T5 990 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 990
rubix:
106A5589
manufacturer :
T5 990 1277ZA
ean:
4014486020946
Technical specifications
Profile
T5
Primitive length
990
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 990 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
990
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
198
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU AT10 1700 10 TIMING BELT
OPTIBELT 32 T10 / 810 AP 1872195
GATES DBL PU TIMING BELT DL PU T5 940 50
GATES PU TIMING BELT PU T5-450-8
GATES PU TIMING BELT PU T2.5-290-20
GATES PU TIMING BELT PU T10 1780 10 *IC*
OPTIBELT 32 DT5 / 600 1884995
GATES 7762-31703 PU T10 1700 20
OPTIBELT 10 T5 / 800 1882370
GATES PU TIMING BELT PU AT5 280 20
GATES PU TIMING BELT PU T10 690 16
GATES PU TIMING BELT PU T5-275-50
GATES PU TIMING BELT PU T10 1750 20
GATES 7762-91203 DL PU T10 1200 16
OPTIBELT T5 560 2077ZA PU TIMING BELT 20T5/560