Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 1000 1994181
OPTIBELT 12 T5 / 1000 1994181
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1000
rubix:
265A9784
manufacturer :
T5 1000 1277ZA
ean:
4014486021028
Technical specifications
Profile
T5
Primitive length
1000
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 1000 1994181
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1000
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.20
excl. VAT
/
Each
£
15.84
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT 8T2.5/650
OPTIBELT 32 T10 / 1390 AP 1999312
OPTIBELT T10 1080 1277ZA PU TIMING BELT 12T10/1080
OPTIBELT 50 AT10 / 1720 AP 1816822
OPTIBELT 20 T5 / 330 AP 1836177
OPTIBELT DT10 840 2077ZA PU TIMING BELT 20DT10/840
OPTIBELT AT10 960 2077ZA PU TIMING BELT 20AT10/960
GATES 7762-80407 DL PU T5 400 32
OPTIBELT 8 AT5 / 545 AP 1930414
GATES PU TIMING BELT PU AT10 500 10 *IC*
OPTIBELT 20 T5 / 640 AP 1547593
OPTIBELT 20 AT5 / 975 AP 1893336
OPTIBELT 6 T5 / 725 1940312
GATES DBL PU TIMING BELT DL PU T10 1320 10 *IC*
OPTIBELT DT10 1240 1277ZA PU TIMING BELT 12DT10/1240