Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 1000 1919741
OPTIBELT 16 T5 / 1000 1919741
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1000
rubix:
265A9644
manufacturer :
T5 1000 1677ZA
ean:
4014486021035
Technical specifications
Profile
T5
Primitive length
1000
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 1000 1919741
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1000
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 515 12
OPTIBELT DT5 750 1277ZA DBL PU TIMING BELT 12T5/750DL:OPTI
OPTIBELT 20 T10 / 1450 AP 1773113
OPTIBELT T5 220 2077ZA PU TIMING BELT 20T5/220
GATES 7762-20740 PU T5 625 50
GATES PU TIMING BELT PU T5 575 20
OPTIBELT 16 T5 / 900 AP 1806274
GATES PU TIMING BELT PU T10 560 10 *IC*
OPTIBELT 16 DT5 / 860 AP 1906313
OPTIBELT T10 1400 2077ZA PU TIMING BELT 20T10/1400
GATES 7762-20774 PU T5 625 12
GATES PU TIMING BELT PU T2.5 420 32
GATES PU TIMING BELT PU T10 780 25
OPTIBELT DT10 1320 1277ZA PU TIMING BELT 12DT10/1320
GATES PU TIMING BELT SLEEVE T10-450 380