Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 1000 1783785
OPTIBELT 25 T5 / 1000 1783785
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1000
rubix:
265A9922
manufacturer :
T5 1000 2577ZA
ean:
4014486021059
Technical specifications
Profile
T5
Primitive length
1000
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 1000 1783785
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1000
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.41
excl. VAT
/
Each
£
26.89
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 AT5 / 500 AP 1735702
OPTIBELT 16 T10 / 1560 AP 1673861
OPTIBELT 10 T25 / 420 AP 1983608
OPTIBELT AT5 825 1677ZA PU TIMING BELT 16AT5/825
OPTIBELT PU TIMING BELT 8T5/455
GATES PU TIMING BELT SLEEVE T10-1450 380
GATES PU TIMING BELT PU T5 600 20
OPTIBELT 50 AT10 / 960 AP 1837635
GATES PU TIMING BELT PU AT5 545 50
OPTIBELT DT10 980 1077ZA PU TIMING BELT 10DT10/980
OPTIBELT T10 1320 1277ZA PU TIMING BELT 12T10/1320
OPTIBELT PU TIMING BELT DT10 1420 3277ZA
GATES PU AT10 1150 10 TIMING BELT
OPTIBELT AT10 1050 2077ZA PU TIMING BELT 20AT10/1050
GATES PU T5 525 32 PU TIMING BELT 32T5/525