Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 1075 2577ZA
OPTIBELT PU TIMING BELT T5 1075 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1075
rubix:
104A7690
manufacturer :
T5 1075 2577ZA
ean:
4014486021134
Technical specifications
Profile
T5
Primitive length
1075
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 1075 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1075
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.59
excl. VAT
/
Each
£
37.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 DT5 / 400 AP 1864302
OPTIBELT 16 T10 / 1780 AP 1994366
OPTIBELT 12 T25 / 250 1076298
OPTIBELT PU TIMING BELT T5 1380 1677ZA
OPTIBELT PU TIMING BELT 12AT5/975
GATES PU TIMING BELT PU T10 560 12 *IC*
GATES PU TIMING BELT PU T5 900 8
OPTIBELT 20 T10 / 560 AP 1549897
GATES PU TIMING BELT PU T5 455 10
OPTIBELT 6 DT5 / 1100 1865794
OPTIBELT PU TIMING BELT T10 1080 5077ZA
OPTIBELT DT10 1420 2077ZA PU TIMING BELT 20DT10/1420
OPTIBELT 10 AT10 / 960 1701457
GATES PU TIMING BELT PU T5 365 20
GATES PU TIMING BELT PU T5 510 4