Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/1100
OPTIBELT PU TIMING BELT 8T5/1100
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1100
rubix:
106A5591
manufacturer :
T5 1100 877ZA
ean:
4014486021165
Technical specifications
Profile
T5
Primitive length
1100
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/1100
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1100
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
220
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T25 / 120 AP 1753219
OPTIBELT 12 AT5 / 390 AP 1859792
GATES PU TIMING BELT PU T5 355 75
GATES PU TIMING BELT PU T10 960 20
OPTIBELT 25 T5 / 1140 AP 1861893
GATES PU TIMING BELT PU T5 255 20
OPTIBELT DT10 980 3277ZA PU TIMING BELT 32DT10/980
OPTIBELT PU TIMING BELT T2,5 285 877ZA
OPTIBELT 25 DT10 / 800 AP 1874443
GATES 7762-30857 PU T10 850 75
OPTIBELT 6 T5 / 410 AP 1950585
GATES PU TIMING BELT PU T10 1080 10 *IC*
GATES PU TIMING BELT PU T5 560 6
GATES PU TIMING BELT PU T5 400 32
OPTIBELT PU TIMING BELT T10 1080 3277ZA