Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 1115 1873422
OPTIBELT 8 T5 / 1115 1873422
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1115
rubix:
266A0036
manufacturer :
T5 1115 877ZA
ean:
4014486021240
Technical specifications
Profile
T5
Primitive length
1115
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 1115 1873422
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1115
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.05
excl. VAT
/
Each
£
13.26
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T10 / 1210 AP 1956727
OPTIBELT 10 AT10 / 580 AP 1679586
OPTIBELT 12 T5 / 625 AP 1552764
OPTIBELT BRECOFLEX BELT AT10 530 2577ZA
OPTIBELT PU TIMING BELT DT10 1250 1677ZA
GATES PU T5 275 16 PU TIMING BELT 16T5/275
OPTIBELT PU TIMING BELT T2,5 180 877ZA
GATES PU TIMING BELT PU T5 295 8
GATES PU TIMING BELT PU T2.5 305 50
OPTIBELT T10 500 5077ZA PU TIMING BELT 50T10/500
OPTIBELT 10 AT5 / 750 AP 1847045
OPTIBELT 6 T5 / 275 AP 1977590
OPTIBELT PU TIMING BELT 25AT5/825
OPTIBELT 8 DT5 / 860 AP 1891671
OPTIBELT 10 T5 / 800 1882370