Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 1115 1904937
OPTIBELT 10 T5 / 1115 1904937
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1115
rubix:
266A0159
manufacturer :
T5 1115 1077ZA
ean:
4014486021257
Technical specifications
Profile
T5
Primitive length
1115
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 1115 1904937
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1115
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.30
excl. VAT
/
Each
£
15.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T5 / 480 AP 1718894
OPTIBELT 6 T5 / 590 1863809
OPTIBELT 32 DT10 / 530 AP 1027550
OPTIBELT 12 T10 / 800 AP 1836297
OPTIBELT 25 T5 / 270 AP 1975913
OPTIBELT 12 DT5 / 1100 1842096
GATES PU TIMING BELT PU AT5 545 32
OPTIBELT 12 T5 / 920 1707954
OPTIBELT 6 T25 / 277 1521859
OPTIBELT 16 T5 / 375 AP 1919132
OPTIBELT 8 DT5 / 860 AP 1891671
GATES DBL PU TIMING BELT DL PU T5 410 10 *IC*
GATES 7762-91201 DL PU T10 1200 10
GATES DBL PU TIMING BELT DL PU T5 480 75
GATES DBL PU TIMING BELT DL PU T5 590 25 *IC*