Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 1115 1545607
OPTIBELT 20 T5 / 1115 1545607
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1115
rubix:
265A9774
manufacturer :
T5 1115 2077ZA
ean:
4014486021288
Technical specifications
Profile
T5
Primitive length
1115
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 1115 1545607
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1115
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
223
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/
Each
£
26.46
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 DT10 / 530 AP 1027600
OPTIBELT 12 T10 / 680 AP 1920334
OPTIBELT 10 T10 / 1200 1882415
OPTIBELT PU TIMING BELT T10 810 2577ZA
GATES 7762-50862 PU AT5 860 16
GATES PU TIMING BELT PU T10 1010 10 *IC*
GATES PU TIMING BELT PU AT10 840 50
OPTIBELT 16 AT5 / 200 AP 1964675
GATES PU TIMING BELT PU T5 1315 25
OPTIBELT 16 T5 / 330 AP 1861181
OPTIBELT AT5 225 1277ZA PU TIMING BELT 12AT5/225
GATES PU TIMING BELT PU T10 400 10 *IC*
GATES PU TIMING BELT PU AT5 610 16
OPTIBELT 12 DT5 / 1100 AP 1776889
GATES 7762-31706 PU T10 1700 50