Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 1140 1957245
OPTIBELT 8 T5 / 1140 1957245
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1140
rubix:
265A9647
manufacturer :
T5 1140 877ZA
ean:
4014486021325
Technical specifications
Profile
t5
Primitive length
1140
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 1140 1957245
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1140
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
228
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.41
excl. VAT
/
Each
£
13.69
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T5 / 515 1605604
OPTIBELT 16 T5 / 620 AP 1864941
OPTIBELT 10 T10 / 530 AP 1897076
GATES 7762-61286 PU AT10 1280 12
OPTIBELT PU TIMING BELT T5 990 1077ZA
GATES PU TIMING BELT PU T10 1140 75
OPTIBELT PU TIMING BELT T2,5 915 677ZA
OPTIBELT T10 1110 2577ZA PU TIMING BELT 25T10/1110
GATES 7762-20236 PU T5 325 4
GATES 7762-30806 PU T10 800 50
OPTIBELT DT10 720 2077ZA PU TIMING BELT 20DT10/720
OPTIBELT 20 T5 / 245 AP 1936334
OPTIBELT T10 1300 1077ZA PU TIMING BELT 10T10/1300
GATES PU TIMING BELT SLEEVE T10-400 380
OPTIBELT T10 1440 1277ZA PU TIMING BELT 12T10/1440