Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 1140 1891106
OPTIBELT 25 T5 / 1140 1891106
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 1140
rubix:
266A0192
manufacturer :
T5 1140 2577ZA
ean:
4014486021370
Technical specifications
Profile
T5
Primitive length
1140
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 1140 1891106
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1140
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
228
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.19
excl. VAT
/
Each
£
31.43
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 DT10 / 720 AP 1027552
OPTIBELT 16 T5 / 920 AP 1606920
GATES PU TIMING BELT SLEEVE T10-1400 380
GATES PU TIMING BELT PU AT5 340 12
OPTIBELT 16 T5 / 675 AP 1771587
GATES PU TIMING BELT PU T5 575 4
OPTIBELT PU TIMING BELT T10 1210 5077ZA
GATES PU TIMING BELT PU T5 355 20
OPTIBELT 6 T5 / 355 AP 1991252
OPTIBELT PU TIMING BELT DT5 620 1677ZA
GATES PU TIMING BELT PU AT5 780 50
OPTIBELT 25 T5 / 480 AP 1519348
GATES PU AT10 1050 10 TIMING BELT
OPTIBELT 32 T10 / 1050 1855214
OPTIBELT 8 T5 / 480 AP 1524952