Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/1215
OPTIBELT PU TIMING BELT 6T5/1215
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1215
rubix:
100A1957
manufacturer :
T5 1215 677ZA
ean:
4014486021394
Technical specifications
Profile
T5
Primitive length
1215
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/1215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1215
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
243
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.51
excl. VAT
/
Each
£
15.01
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 840 2577ZA
OPTIBELT DT10 1420 1277ZA PU TIMING BELT 12DT10/1420
OPTIBELT 12 DT10 / 720 AP 1027553
OPTIBELT 16 T5 / 180 AP 1705845
OPTIBELT 25 AT5 / 610 AP 1843473
GATES PU TIMING BELT PU T5 420 20
GATES PU TIMING BELT PU AT10 610 25
OPTIBELT 20 T5 / 200 AP 1549211
GATES PU TIMING BELT PU T10 610 12 *IC*
OPTIBELT T10 900 2077ZA PU TIMING BELT 20T10/900
OPTIBELT T10 960 1277ZA PU TIMING BELT 12T10/960
GATES 7762-30800 PU T10 800 12
GATES PU TIMING BELT SLEEVE T10-850 380
GATES PU TIMING BELT PU T10 810 32
OPTIBELT 6 T5 / 320 AP 1860772