Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1215 2077ZA PU TIMING BELT 20T5/1215
OPTIBELT T5 1215 2077ZA PU TIMING BELT 20T5/1215
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1215
rubix:
104A5927
manufacturer :
T5 1215 2077ZA
ean:
4014486021448
Technical specifications
Profile
T5
Primitive length
1215
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1215 2077ZA PU TIMING BELT 20T5/1215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1215
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
243
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.99
excl. VAT
/
Each
£
37.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80705 DL PU T5 700 16
OPTIBELT 32 AT10 / 1000 AP 1996940
OPTIBELT 6 T5 / 850 1664902
OPTIBELT 50 T10 / 1600 1748337
OPTIBELT 12 AT10 / 1300 1966757
GATES 25T5/800 PU TIMING BELT
OPTIBELT 20 T5 / 250 AP 1777558
GATES PU TIMING BELT PU AT5 610 50
OPTIBELT 25 DT5 / 750 AP 1992263
OPTIBELT 25 T10 / 550 AP 1851798
OPTIBELT 20 DT5 / 550 AP 1668459
OPTIBELT 12 DT10 / 1420 AP 1850972
GATES PU TIMING BELT PU T5 900 6
GATES PU TIMING BELT PU T5 545 25
OPTIBELT T10 600 1077ZA PU TIMING BELT 10T10/600