Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 1350 1717091
OPTIBELT 16 T5 / 1350 1717091
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1350
rubix:
265A9822
manufacturer :
T5 1350 1677ZA
ean:
4014486021592
Technical specifications
Profile
t5
Primitive length
1350
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 1350 1717091
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1350
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
270
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.02
excl. VAT
/
Each
£
27.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80602 DL PU T5 600 8
GATES 7762-20381 PU T5 375 4
OPTIBELT 25 AT10 / 1350 AP 1511747
OPTIBELT 10 DT10 / 1000 1859079
OPTIBELT 20 AT5 / 330 AP 1812063
OPTIBELT 12 T5 / 350 AP 1826320
GATES 7762-21011 PU T5 1000 4
OPTIBELT PU TIMING BELT 6T2.5/180
OPTIBELT T10 400 5077ZA PU TIMING BELT 50T10/400
OPTIBELT DT5 590 1077ZA PU TIMING BELT 10DT5/590
OPTIBELT T5 250 2577ZA PU TIMING BELT 25T5/250
GATES PU T5 510 50 PU TIMING BELT 50T5/510
GATES PU TIMING BELT PU T2.5 620 16
OPTIBELT PU TIMING BELT T10 980 2577ZA
OPTIBELT 6 T5 / 840 AP 1808019