OPTIBELT 25 T5 / 515 1883593


optibelt ALPHA TORQUE T5

References
optibelt:ZRM-T5-515-25
rubix:266A3307
ean:4014486927467
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length515 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 T5 / 515 1883593


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.

Technical specifications


Attributes
ProfileT5
Primitive length515 mm
Belt width25 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
  • Usually arrives within 14 working days