OPTIBELT 1092 14M 8577ZA HTD TIMING BELT 1092-14M-85MM


optibelt OMEGA 14M

References
optibelt:1092 14M 85
rubix:105A4231
manufacturer :1092 14M 8577ZA
ean:4014486097870
brand logo
brand logo
Technical specifications
Profile14M
Primitive length1092 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT 1092 14M 8577ZA HTD TIMING BELT 1092-14M-85MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length1092 mm
Belt width85 mm
Pitch14 mm
Number of teeth78
Height9.5 mm
Show UNSPSC/ECL@SS
£ 197.07 excl. VAT
/ Each
£ 236.48 incl. VAT
  • Usually arrives within 14 working days