OPTIBELT 680 8M 20 1931442


optibelt OMEGA 8M

References
optibelt:680 8M 20
rubix:265A9413
manufacturer :680 8M 2077ZA
ean:4014486053609
brand logo
brand logo
Technical specifications
Profile8M
Primitive length680 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 680 8M 20 1931442


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length680 mm
Belt width20 mm
Pitch8 mm
Number of teeth85
Height5.4 mm
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Usually arrives within 14 working days