OPTIBELT HTD TIMING BELT 760 8M 3077ZA


optibelt OMEGA 8M

References
optibelt:760 8M 30
rubix:105A9751
manufacturer :760 8M 3077ZA
ean:4014486053807
brand logo
brand logo
Technical specifications
Profile8M
Primitive length760 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 760 8M 3077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length760 mm
Belt width30 mm
Pitch8 mm
Number of teeth95
Height5.4 mm
Show UNSPSC/ECL@SS
£ 22.85 excl. VAT
/ Each
£ 27.42 incl. VAT
  • Usually arrives within 14 working days