OPTIBELT HTD TIMING BELT 800 8M 2077ZA


optibelt OMEGA 8M

References
optibelt:800 8M 20
rubix:104A2051
manufacturer :800 8M 2077ZA
ean:4014486054026
brand logo
brand logo
Technical specifications
Profile8M
Primitive length800 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 800 8M 2077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight100 g
Profile8M
Primitive length800 mm
Belt width20 mm
Pitch8 mm
Number of teeth100
Height5.4 mm
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
  • Usually arrives within 14 working days