OPTIBELT 856 8M 30 1979308


optibelt OMEGA 8M

References
optibelt:856 8M 30
rubix:265A9434
manufacturer :856 8M 3077ZA
ean:4014486054279
brand logo
brand logo
Technical specifications
Profile8M
Primitive length856 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT 856 8M 30 1979308


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length856 mm
Belt width30 mm
Pitch8 mm
MaterialChloroprene
Number of teeth107
Height5.4 mm
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ Each
£ 25.20 incl. VAT
  • Usually arrives within 14 working days