OPTIBELT 1392 8M 20 1879943


optibelt OMEGA 8M

References
optibelt:1392 8M 20
rubix:266A2979
manufacturer :1392 8M 20OPZA
ean:4014486404647
brand logo
brand logo
Technical specifications
Profile8M
Primitive length1392 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 1392 8M 20 1879943


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length1392 mm
Belt width20 mm
Pitch8 mm
Number of teeth174
Height5.4 mm
Show UNSPSC/ECL@SS
£ 20.37 excl. VAT
/ Each
£ 24.44 incl. VAT
  • Usually arrives within 14 working days