OPTIBELT HTD TIMING BELT 600 D5M 2577TD


optibelt OMEGA D5M

References
optibelt:600 D5M 25
rubix:105A6776
manufacturer :600 D5M 2577TD
ean:4014486067774
brand logo
brand logo
Technical specifications
ProfileD5M
Primitive length600 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 600 D5M 2577TD


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD5M
Primitive length600 mm
Belt width25 mm
Pitch5 mm
Number of teeth120
Height4.78 mm
Show UNSPSC/ECL@SS
£ 238.81 excl. VAT
/ Each
£ 286.57 incl. VAT
  • Usually arrives within 14 working days