OPTIBELT 755 D5M 977TD HTD TIMING BELT D755-5M-9MM


optibelt OMEGA D5M

References
optibelt:755 D5M 9
rubix:105A8329
manufacturer :755 D5M 977TD
ean:4014486068078
brand logo
brand logo
Technical specifications
ProfileD5M
Primitive length755 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT 755 D5M 977TD HTD TIMING BELT D755-5M-9MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD5M
Primitive length755 mm
Belt width9 mm
Pitch5 mm
Number of teeth151
Height4.78 mm
Show UNSPSC/ECL@SS
£ 123.52 excl. VAT
/ Each
£ 148.22 incl. VAT
  • Usually arrives within 14 working days