OPTIBELT 1328 D8M 20 1950950


optibelt OMEGA D8M

References
optibelt:1328 D8M 20
rubix:266A2750
manufacturer :1328 D8M 2077ZA
ean:4014486424928
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length1328 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 1328 D8M 20 1950950


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length1328 mm
Pitch8 mm
Number of teeth166
Height7.73 mm
Show UNSPSC/ECL@SS
£ 93.21 excl. VAT
/ Each
£ 111.85 incl. VAT
  • Usually arrives within 14 working days