Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 1200 8M 20 HIPO 1082214
OPTIBELT 1200 8M 20 HIPO 1082214
optibelt OMEGA High Power
References
optibelt:
1200 8M 20 HIPO
rubix:
266A3773
manufacturer :
1082214
ean:
4044978560469
Technical specifications
Profile
8m
Primitive length
1200
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 1200 8M 20 HIPO 1082214
Technical specifications
Attributes
Profile
8m
Primitive length
1200
mm
Belt width
20
mm
Pitch
8
mm
Number of teeth
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.66
excl. VAT
/
Each
£
28.39
incl. VAT
Usually arrives within 14 working days
Select variants (268)
Add to cart
Create PDF from product
Check our products from related categories
GATES GT3 BELT 250 2MGT 6
GATES HTD 1778 14M 170 BELT PITCH
MECALINE 370.5M440 894778
GATES GT4 2450 14MGT 115 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 672 3M 6
OPTIBELT 633 3M 677ZA HTD TIMING BELT 633-6MM
MECALINE 615.5M440 894800
GATES GTX MX BELT GTX2800-14MX-55
GATES HTDBELT3MPITCH HTD 681 3M 6
GATES POLYCHAIN2 BELT 8M PC2 8MGT 800 36
GATES HTD 1092 14M 85 B SECTION V BELT B35.5 85MM
OPTIBELT 1890 14M 85 HIPO 1082641
GATES 8M HTDSLEEVE HTD 1760 8M 1800
OPTIBELT 1120-8MDC-36 TIMING BELT DELTA CARBON
OPTIBELT 357 3MHP 6 1868496