Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 1320 8M 20 HIPO 1082262
OPTIBELT 1320 8M 20 HIPO 1082262
optibelt OMEGA High Power
References
optibelt:
1320 8M 20 HIPO
rubix:
266A3793
manufacturer :
1082262
ean:
4044978560940
Technical specifications
Profile
8M
Primitive length
1320
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 1320 8M 20 HIPO 1082262
Technical specifications
Attributes
Profile
8M
Primitive length
1320
mm
Belt width
20
mm
Pitch
8
mm
Number of teeth
165
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.87
excl. VAT
/
Each
£
31.04
incl. VAT
Usually arrives within 14 working days
Select variants (268)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 384 3MHP 9 1845609
GATES HTD 880 8M 30 HTD BELT 8MM PITCH 880MM X 30MM WIDE
OPTIBELT HTD TIMING BELT 450 5M 977ZA
GATES HTD BELT 8M PITCH HTD 1224 8M 85
OPTIBELT 177 3MHP 9 1972495
OPTIBELT 740 5MHP 9 1554539
MECALINE 625.5M440 894801
GATES GT4 960 8MGT 20 POWERGRIP GT4
GATES HTD 1778 14M 115 BELT PITCH
GATES POLYCHAIN CARBON 8MPCC-544-36
GATES 9396-40412 SYNCHRONOUS BELT LL GT 5MR 10 STEEL - PER MTR
OPTIBELT 1328 D8M 30 1576377
OPTIBELT HTD TIMING BELT 1000 8M 5077ZA
GATES GT4 4400 8MGT 30 POWERGRIP GT4
OPTIBELT 1270 5M 9 1829114