OPTIBELT 312 3MHP 15 1578454


optibelt OMEGA HP 3MHP

References
optibelt:312 3MHP 15
rubix:266A0444
manufacturer :312 3MHP 1577ZA
ean:4014486177336
brand logo
brand logo
Technical specifications
Profile3MHP
Primitive length312 mm
Belt width15 mm
See all Specifications

Product details : OPTIBELT 312 3MHP 15 1578454


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Technical specifications


Attributes
Profile3MHP
Primitive length312 mm
Belt width15 mm
Pitch3 mm
Number of teeth104
Height2.3 mm
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
  • Usually arrives within 14 working days