OPTIBELT IMPERIAL TIMING BELT 630 XH 50077ZA


optibelt ZR XH

References
optibelt:630 XH 500
rubix:105A4868
manufacturer :630 XH 50077ZA
ean:4014486024258
brand logo
brand logo
Technical specifications
ProfileXH
Primitive length63 ''
Belt width127 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 630 XH 50077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileXH
Primitive length63 ''
Belt width127 mm
Pitch22.22 mm
Number of teeth72
Height11.2 mm
Primitive length (mm)1600.2 mm
Show UNSPSC/ECL@SS
£ 275.35 excl. VAT
/ Each
£ 330.42 incl. VAT
  • Usually arrives within 14 working days