OPTIBELT IMPERIAL TIMING BELT 700 XXH 40077ZA


optibelt ZR XXH

References
optibelt:700 XXH 400
rubix:105A4529
manufacturer :700 XXH 40077ZA
ean:4014486095050
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length70 ''
Belt width101.6 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 700 XXH 40077ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXXH
Primitive length70 ''
Belt width101.6 mm
Pitch31.75 mm
Number of teeth56
Height15.7 mm
Primitive length (mm)1778 mm
Show UNSPSC/ECL@SS
£ 535.65 excl. VAT
/ Each
£ 642.78 incl. VAT
  • Usually arrives within 14 working days