OPTIBELT IMPERIAL TIMING BELT 900 XXH 50077ZA


optibelt ZR XXH

References
optibelt:900 XXH 500
rubix:105A7151
manufacturer :900 XXH 50077ZA
ean:4014486095166
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length90 ''
Belt width127 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 900 XXH 50077ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXXH
Primitive length90 ''
Belt width127 mm
Pitch31.75 mm
Number of teeth72
Height15.7 mm
Primitive length (mm)2286 mm
Show UNSPSC/ECL@SS
£ 863.63 excl. VAT
/ Each
£ 1,036.36 incl. VAT
  • Usually arrives within 14 working days