OPTIBELT IMPERIAL TIMING BELT 1000 XXH 20077ZA


optibelt ZR XXH

References
optibelt:1000 XXH 200
rubix:105A7672
manufacturer :1000 XXH 20077ZA
ean:4014486095173
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length100 ''
Belt width50.8 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 1000 XXH 20077ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXXH
Primitive length100 ''
Belt width50.8 mm
Pitch31.75 mm
Number of teeth80
Height15.7 mm
Primitive length (mm)2540 mm
Show UNSPSC/ECL@SS
£ 349.85 excl. VAT
/ Each
£ 419.82 incl. VAT
  • Usually arrives within 14 working days