FESTO 538831 VACUUM GENERATOR


Pneumatic vacuum pump Festo

References
festo:OVEM-05-H-B-QO-CE-N-2P
rubix:391A4878
manufacturer :538831
ean:4052568176600

Product details : FESTO 538831 VACUUM GENERATOR


Vacuum generator OVEM-05-H-B-QO-CE-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight654,5 g
Show UNSPSC/ECL@SS
£ 717.38 excl. VAT
/ Each
£ 860.86 incl. VAT
  • Usually arrives within 14 working days