FESTO 538830 VACUUM GENERATOR OVEM-10-H-B-QO-ON-N-2P
OVEM vacuum generator
See technical informationSee documentsReferences
Festo:OVEM-10-H-B-QO-ON-N-2P
Rubix:212A1538
Manufacturer :538830
EAN:4052568176594

Documents
Product details : FESTO 538830 VACUUM GENERATOR OVEM-10-H-B-QO-ON-N-2P
Vacuum generator OVEM-10-H-B-QO-ON-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Logistic Weight | 652,6 g |
|---|---|
| Type | ovem-10-h-b-qo-on-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 564.60 excl. VAT
/ Each
£ 677.52 incl. VAT
- Delivery usually within ( 6 ) days